Shop All Truck Boxes
Uws
Angle Crossover Truck Tool Box, 63", EC10302
Mfr # EC10302
Zoro # G0355501
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10302
- Zoro # G0355501
- UPC # 672078081443
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Truck Tool Box,63",EC10302 |
Description
If you are looking for a tool box to keep your tools organised, the UWS EC10302 Angle Crossover Truck Tool Box is the perfect solution. The tool box has a capacity of 7 cu ft. It also features a single lid design with high sides and rounded corners for easy access. The gloss black finish will look great in any truck bed. This crossover truck tool box is made of aluminum with a powder coated finish that resists rust and corrosion. If you are looking for an effective way to store your tools, this UWS EC10302 Angle Crossover Truck Tool Box is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 14367-6 Trolling Motor Quick Connect Kit (14367-6)
- BUCCANEER ROPE 1/2" x 30' Double Braid Dock Line, Blue (30-61130)
- A & I PRODUCTS Collar, Bearing (Import) 2.7" x2.5" x0.7" (A-BC106)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG EXHAUST HANGER REMOVAL PLIER (KH436A)
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10311)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL527 (KEYSL527)
- UWS TOTE BOX 20 X 10 X 6 (TB-1)
- UWS Crossover Truck Tool Box, 63", TBS-63 (TBS-63)
- UWS BLACK/48 X 24 X 20 CHEST BOX (TBC-48-BLK)
- BUYERS PRODUCTS 18x24x36 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706420)
- Uws Truck Boxes