Shop All Truck Boxes
Uws
Angle Crossover Truck Tool Box, 63", EC10282
Mfr # EC10282
Zoro # G0355389
product price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10282
- Zoro # G0355389
- UPC # 672078081429
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Truck Tool Box,63",EC10282 |
Description
Angl Crssovr Truck Tool Box,63 In.,EC10282
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 8,000# SQUARE TOPWIND JACK W/DROP LEG (1400800383)
- BOSCH Ram With Coupler (9104B)
- REESE Trailer Ball, 2 In., Reese Towpower (7061220)
- HOLLEY CARB HEAT SHIELD 4150/4160 (108-70)
- UWS 69" SINGLE LID LOW PROFILE DEEP TOOLBOX (TBSD-69-LP)
- UWS Crossover Truck Tool Box, 69", EC10462 (EC10462)
- UWS 18 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX (SWB) (DS-18)
- UWS Wedge Utility Chest Box, 42", EC20221 (EC20221)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX PULL HANDLE LOW PROFILE MATTE BLACK (TBS-72-LP-PH-MB)
- UWS Drawer Truck Tool Box, 22", EC20041 (EC20041)
- UWS FENDERWELL DRAWER SLIDE 48" BOX BLK-PASS. SIDE (FW-48-DS-P-BLK)
- Uws Truck Boxes