Shop All Truck Boxes
Uws
Angle Crossover Truck Tool Box, 63", EC10271
Mfr # EC10271
Zoro # G0355529
product price: $544.95
/ea
Free Shipping & Returns
$544.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7.4 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10271
- Zoro # G0355529
- UPC # 672078081412
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Truck Tool Box,63",EC10271 |
Description
Angl Crssovr Truck Tool Box,63 In.,EC10271
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST MUFFLER - MSL MAXIMUM (700365)
- GROTE Closed Splice Connector, 16-14 Ga, PK100 (83-3382)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- HELLA Bulb 3175 12V 10W Sv, De3175 (DE3175)
- UWS Angle Crossover Truck Tool Box, 63", EC10313 (EC10313)
- UWS BLACK/30IN SINGLE LID CHEST BOX (TBC-30-BLK)
- UWS GULL WING 95-C DODGE/99-C FORD (TB-72)
- UWS Truck Side Tool Box, 72", TBSM-72-BLK (TBSM-72-BLK)
- UWS BLACK/18x8 1/2x18 3/4 DRAWER SLIDE (SWB) (DS-18-BLK)
- UWS SlmLn Crssvr Trck Tool Box, 72", TBS-72-SL (TBS-72-SL)
- DEE ZEE BRITE TREAD TOPSIDER BOX (DZ71)
- Uws Truck Boxes