Shop All Truck Boxes
Uws
Angle Crossover Truck Tool Box, 60", EC10191
Mfr # EC10191
Zoro # G0354905
product price: $544.95
/ea
Free Shipping & Returns
$544.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 6.6 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10191
- Zoro # G0354905
- UPC # 672078081337
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 60-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angle Crssovr Truck Tool Box,60",EC10191 |
Description
Angle Crssovr Truck Tool Box,60 In.,EC10191
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART SOLUTIONS Smart Solutions 00094 Ultra Guard Tow Guard Accessories - Steel Angled Mounting Bar (00094)
- PERKO Round Type Rowlock Horns Plain Zinc (1267DP0ZNC)
- HOPKINS LED TEST 7 BLADE TRAILER SIDE (48503)
- STENS Belt For Gates 6968, Goodyear 85680, Jacobsen 326946 Lawn Mowers (258-068)
- UWS Double-Door Top Truck Tool Box, 72", EC40041 (EC40041)
- UWS Crossover Truck Tool Box, 60", EC10232 (EC10232)
- UWS Sngl-Door Underbody Tool Box, 24", TBUB-24 (TBUB-24)
- UWS Utility Chest Box, 60", TBC-60-BLK (TBC-60-BLK)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP-MB)
- UWS UTV Tool Box - Polaris, EC10903 (EC10903)
- RKI 96" STEEL UPPER SIDE TOP OPENING BOX WHT (UST96C)
- Uws Truck Boxes