Shop All Truck Boxes
Uws
Angle Crossover Truck Tool Box, 60", EC10171
Mfr # EC10171
Zoro # G0355002
product price: $544.95
/ea
Free Shipping & Returns
$544.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10171
- Zoro # G0355002
- UPC # 672078081313
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 60-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angle Crssovr Truck Tool Box,60",EC10171 |
Description
Angle Crssovr Truck Tool Box,60 In.,EC10171
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Forms Binder, Hard Surface, Black (11730)
- VELVAC Push-Lock, Swivel Tee, 1/4"x1/4" (016344)
- BUYERS PRODUCTS Plain Corner Security Latch Set (B2589B)
- WEATHER GUARD Model 9961-9-01 Parts Case (9961-9-01)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL508 (KEYSL508)
- UWS 96 X 13 X 17 TOPSIDER BOX (TBTS-96)
- UWS Driver-Side Truck Tool Box, 48", EC30012 (EC30012)
- UWS Tote Box, TB-1 (TB-1)
- UWS GULL WING DAKOTA/97-03 FORD FLARE (TB-63)
- UWS BLACK/SINGLE LID LOW PRO DAKOTA QUAD/05-11 TACOMA (TBS-63-A-LP-BLK)
- UWS Drawer Truck Tool Box, 22", DS-22-BLK (DS-22-BLK)
- Uws Truck Bed & Tailgate Accessories