Shop All Truck Boxes
Uws
Angle Crossover Tool Box, 72", TBSD-72-A
Mfr # TBSD-72-A
Zoro # G0356719
product price: $598.95
/ea
Free Shipping & Returns
$598.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 12.6 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-72-A
- Zoro # G0356719
- UPC # 672078076746
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 20-3/4" |
Length | 72-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 12.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssvr Tool Box,72",TBSD-72-A |
Description
If you are looking for a tool box that is large enough to hold all your tools, the UWS TBSD-72-A Angle Crossover Tool Box, 72", TBSD-72-A is just what you need. With 12.6 cu ft of storage space, this crossover tool box will help you keep your tools organised and within easy reach. It has a single lid with a bright finish. The aluminum body is durable and corrosion resistant. This crossover tool box has 0.058" gauge aluminum construction for added strength and durability. If you are in need of a sturdy truck box that can accommodate all your tools, then the UWS Angle Crossover Tool Box is the perfect choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- KEN-TOOL Lug Wrench, 14in.L, Chrome, 4 Way (35635)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- PARKER Air Brake Tubing, 3/8 In. OD, Blu (1120-6B-BLU-500)
- UWS Lock Crssvr Tool Box, 69", SL-69-LP-MB (SL-69-LP-MB)
- UWS 96 X 13 X 17 TOPSIDER BOX (TBTS-96)
- UWS Driver-Side Truck Tool Box, 48", EC30012 (EC30012)
- UWS 48 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-48)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL526 (KEYSL526)
- UWS BLACK/60 X 13 X 17 TOPSIDER BOX (TBTS-60-BLK)
- BUYERS PRODUCTS 18x18x60 Inch Black Steel Truck Box With Stainless Steel Door (1702715)
- Uws Truck Bed & Tailgate Accessories