Shop All Truck Boxes
Uws
Angle Crossover Tool Box, 72", TBSD-72-A-LP
Mfr # TBSD-72-A-LP
Zoro # G0356673
product price: $586.95
/ea
Free Shipping & Returns
$586.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 11.2 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-72-A-LP
- Zoro # G0356673
- UPC # 672078076821
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 18-3/4" |
Length | 72-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 11.2 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssvr Tool Box,72",TBSD-72-A-LP |
Description
Angl Crssvr Tool Box,72 In.,TBSD-72-A-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Genuine Bolt Pressure Plate To Flywheel, 21207548052 (21207548052)
- MAIN FILTER HUSKY HC390601 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8445)
- GATES Flexible Coolant Hose, 26538 (26538)
- UWS Wedge Utility Chest Box, 36", EC20172 (EC20172)
- UWS Utility Chest Box, 60", TBC-60 (TBC-60)
- UWS GLOSS BLACK ALUMINUM 72IN DEEP ANGLED CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE (TBSD-72-A-LP-B)
- UWS 96 X 18 X 18 UNDERBODY BOX (TBUB-96)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL506 (KEYSL506)
- UWS Gll Wng Crssvr Trck Tool Box, 72", TB-72 (TB-72)
- BETTER BUILT 69 INCH SINGLE LID FULL SIZE CROWN SERIES CROSSOVER TOOLBOX LOW PROFIL (73010911)
- Uws Truck Boxes