Shop All Truck Boxes
Uws
Angle Crossover Tool Box, 69", TBSD-69-A
Mfr # TBSD-69-A
Zoro # G0355860
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 10.2 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-69-A
- Zoro # G0355860
- UPC # 672078076722
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 20-3/4" |
Length | 69-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 10.2 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Tool Box,69",TBSD-69-A |
Description
Angl Crssovr Tool Box,69 In.,TBSD-69-A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Oil Drain Plug, 90021900401 (90021900401)
- ANCOR Red 10 AWG Primary Cable - 100' (108810)
- AUTOTEXT HEAVY DUTY Wiper Motor Bosch Replacement, 12V (H134W)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- UWS Slm-Lne Crossover Tool Box, 69", EC10552 (EC10552)
- UWS Under Tonneau Chest Box, Lock 48", EC20501 (EC20501)
- UWS Crossover Tool Box/Rail, 69", TBS-69-LP-R (TBS-69-LP-R)
- UWS Truck Side Tool Box, 36", EC30082 (EC30082)
- UWS 96 X 18 X 18 UNDERBODY BOX (TBUB-96)
- BETTER BUILT 70IN SINGLE LID MATTE BLACK SEC (79211094)
- Uws Truck Bed & Tailgate Accessories