Shop All Truck Boxes
Uws
Angle Crossover Tool Box, 69", TBSD-69-A-MB
Mfr # TBSD-69-A-MB
Zoro # G0355842
product price: $703.95
/ea
Free Shipping & Returns
$703.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-69-A-MB
- Zoro # G0355842
- UPC # 672078077118
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 20-3/4" |
Length | 69-7/8" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10.2 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Tool Box,69",TBSD-69-A-MB |
Description
Angl Crssovr Tool Box,69 In.,TBSD-69-A-MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T58 Twist-On Waste Valve (T58)
- SKF Shaft Seal, 1-3/4 x 2-7/8 x 3/8", CRWHA1, NBR (17645)
- SAFEGUARD Jack Stands, Steel, 12 Ton Capacity (63120)
- ECLIPSE MAGNETICS Magnetic Tray, Dimensions:149.9mm Dia./ 5.9" Dia. (E633)
- UWS Drawer Truck Tool Box, 22", EC20052 (EC20052)
- UWS Truck Side Tool Box, 48", EC30102 (EC30102)
- UWS SlmLn Crssvr Tool Box, 69", TBSD-69-SL-BLK (TBSD-69-SL-BLK)
- UWS Crossover Truck Tool Box, 66", EC10382 (EC10382)
- UWS 69" SINGLE LID FS LOW PROFILE TOOLBOX W/RAIL (TBS-69-LP-R)
- UWS Crssvr Trck Tool Box, 63", TBS-63-A-LP-BLK (TBS-63-A-LP-BLK)
- BUYERS PRODUCTS 48"W 9.0 cu.ft. White Steel Underbody Truck Box (1702210)
- Uws Truck Boxes