Shop All Truck Boxes
Uws
Angle Crossover Tool Box, 69", TBSD-69-A-BLK
Mfr # TBSD-69-A-BLK
Zoro # G0356025
Free Shipping & Returns
$703.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # TBSD-69-A-BLK
- Zoro # G0356025
- UPC # 672078076739
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 20-3/4" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10.2 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Tool Box,69",TBSD-69-A-BLK |
Description
Angl Crssovr Tool Box,69 In.,TBSD-69-A-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hyd Filter, 51483 (51483)
- SHAKESPEARE 81-S Stainless Steel Swivel Mount (81-S)
- BOSCH Ram With Coupler (9104B)
- ILC Replacement For PERKINS 2873B071 STARTER (2873B071 STARTER)
- UWS 60 X 24 X 20 CHEST BOX (TBC-60)
- UWS BLACK/18x8 1/2x18 3/4 DRAWER SLIDE (SWB) (DS-18-BLK)
- UWS 18 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX (SWB) (DS-18)
- UWS Lock Crossover Tool Box, 69", SLD69-A-LP-MB-R (SLD69-A-LP-MB-R)
- UWS 69IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-69-LP-MB)
- UWS Crossover Truck Tool Box, 69", TBS-69-BLK (TBS-69-BLK)
- CRESCENT JOBOX 61" Aluminum Fullsize Truck Chest (PAH1420000)
- Uws Truck Bed & Tailgate Accessories