Shop All Truck Boxes
Uws
Angl Crssovr Tool Box, 69", TBSD-69-A-LP-B
Mfr # TBSD-69-A-LP-B
Zoro # G0355912
product price: $778.95
/ea
Free Shipping & Returns
$778.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-69-A-LP-B
- Zoro # G0355912
- UPC # 672078076814
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 18-3/4" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Tool Box,69",TBSD-69-A-LP-B |
Description
Angl Crssovr Tool Box,69 In.,TBSD-69-A-LP-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 60 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415060)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.50 Oz., PK25 (P050Z)
- BRACKETRON Power Dock, USB, 12V (IPM197BL)
- WIX FILTERS Spin-On Style, Full Flow Paper Media, With 8-11 PSI Bypass Valve, Without Removal Nut (51515R)
- UWS 60 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-60-W)
- UWS Under Tonneau Chest Box, Lock 48", EC20503 (EC20503)
- UWS GLOSS BLACK ALUMINUM 72IN DEEP ANGLED CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE (TBSD-72-A-LP-B)
- UWS Utility Chest Box, 60", TBC-60-BLK (TBC-60-BLK)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- UWS UTV Tool Box - Polaris, EC10903 (EC10903)
- UWS Angle Crossover Tool Box, 72", TBSD-72-A-BLK (TBSD-72-A-BLK)
- Uws Truck Boxes