Shop All Truck Boxes
Uws
Angl Crssovr Tool Box, 69", TBS-69-A-LP
Mfr # TBS-69-A-LP
Zoro # G0355833
Free Shipping & Returns
$545.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.3 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # TBS-69-A-LP
- Zoro # G0355833
- UPC # 672078076784
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 66-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.3 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Tool Box,69",TBS-69-A-LP |
Description
Angl Crssovr Tool Box,69 In.,TBS-69-A-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flat Windshield Hd Blade 14" (71-14)
- CURT Trailer Hitch, 2" Receiver, Class 3,13055 (13055)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx786 (SX786)
- MAIN FILTER FRAM C7260 Hydraulic Filter Replacement (MF0058400)
- UWS Wedge Utility Chest Box, 48", EC20271 (EC20271)
- UWS Extra-Wide Crossover Tool Box, 69", TBS-69-LBTA (TBS-69-LBTA)
- UWS ATV Tool Chest/Box, EC20012 (EC20012)
- UWS Tote Box, EC20101 (EC20101)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL509 (KEYSL509)
- UWS SlmLn Crssvr Trck Tool Box, 72", TBS-72-SL (TBS-72-SL)
- RKI STEEL UNDERBODY 30X18X18 BLK (H301818)
- Uws Truck Boxes