Shop All Truck Boxes
Uws
60" Single Topside Truck Tool Box, Black
Mfr # EC40032
Zoro # G0355160
product price: $858.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.685"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.8 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC40032
- Zoro # G0355160
- UPC # 672078082143
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13.685" |
Height | 17" |
Length | 60" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.8 cu. ft. |
Mounting Type | Topside |
Lid Type | Single Door |
Gauge | 0.058" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, Microseal Gasket |
Item | Sngl Topside Truck Tool Box,60",EC40032 |
Description
Sngl Topside Truck Tool Box,60 In.,EC40032
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Tire Gauge, 2 Way (45482)
- QUICKCABLE Contact, Crimp Type, 2 AWG, PK5 (123105-525-005)
- STANDARD IGNITION Ignition Lock Cylinder, Us-68L (US-68L)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 500A, Red/Black, PR (6202)
- UWS BLACK/SINGLE LID LOW PRO DAKOTA QUAD/05-11 TACOMA (TBS-63-A-LP-BLK)
- UWS Crossover Truck Tool Box, 72", EC10561 (EC10561)
- UWS Crossover Truck Tool Box, 72", EC10603 (EC10603)
- UWS Wedge Utility Chest Box, 60", EC20351 (EC20351)
- UWS Trailer Tongue Box, 49" (EC20442)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58-MB (FWB-58-MB)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-003 (003-RYTHCY-003)
- Uws Truck Bed & Tailgate Accessories