Shop All Truck Boxes
Uws
48" Single Topside Truck Tool Box, Aluminum
Mfr # EC40001
Zoro # G0354135
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.685"
- Body Material Aluminum
- Finish Bright
- Capacity 6.3 cu. ft.
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC40001
- Zoro # G0354135
- UPC # 672078082112
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13.685" |
Height | 17" |
Length | 48" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.3 cu. ft. |
Mounting Type | Topside |
Lid Type | Single Door |
Gauge | 0.058" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, Microseal Gasket |
Item | Sngl Topsde Trck Tool Box,48",EC40001 |
Description
Sngl Topsde Trck Tool Box,48 In.,EC40001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Brake Spring Pliers (989)
- T SERIES Fuel Pump Relay, RY612T (RY612T)
- FEY Universal Bumper Mount Kit (94400)
- QUICKCABLE Black Battery Cable, 6 ga., 25 ft. (200102-025)
- UWS Extra-Wide Crossover Tool Box, 69", TBS-69-LBTA (TBS-69-LBTA)
- UWS Tote Box, TB-1 (TB-1)
- UWS Utility Chest Box Drawer, 38", TBC-38-DS (TBC-38-DS)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-72-LP-MB)
- UWS 48" Passenger-Side Wheel Well Truck Tool Box, Gauge: 0.058" (EC30021)
- UWS BLACK/30IN SINGLE LID CHEST BOX (TBC-30-BLK)
- UWS Truck Side Tool Box, 48", EC30102 (EC30102)
- Uws Truck Bed & Tailgate Accessories