Shop All Truck Boxes
Uws
48" Passenger-Side Wheel Well Truck Tool Box, Gauge: 0.058"
Mfr # EC30021
Zoro # G0354199
product price: $599.95
/ea
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 47-7/8"
- Body Material Aluminum
- Finish Bright
- Capacity 3.9 cu. ft.
- Includes (1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC30021
- Zoro # G0354199
- UPC # 672078080804
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 47-7/8" |
Height | 24-5/8" |
Length | 8-3/4" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.9 cu. ft. |
Includes | (1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares |
Mounting Type | Truck Fender |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket, Passenger Side Box |
Item | Pass-Side Truck Tool Box,48",EC30021 |
Description
When you need to get the job done, turn to the UWS EC30021 48" Passenger-Side Wheel Well Truck Tool Box. This aluminum box has a 3.9 cu ft capacity and can be mounted on the truck fender. The tool box features a lid that self-opens to nearly 90 degrees for convenient operation. It also has a microseal gasket, which ensures maximum protection against dust and moisture. The lid is made of bright aluminum and measures 24-5/8 in. in height while the body is 47 7/8 in wide. There are 8 ¾ in length on each side of this tool box, while its gauge measures 0.058". When it comes to getting the job done right, this UWS Passenger Side Wheel Well Truck Tool Box is essential equipment for any professional or DIYer looking for reliable results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Cable, SD, 4 AWG, 20 Ft, Parrot Jaw (5RXF3)
- WAI GLOBAL Starter, STRND PLGR, 10kW12 Volt, CW, 9Tooth Pinion (17746N)
- RONSTAN Headsail Pre-Feeder (RF307)
- S&G TOOL AID Curved Back Probe Set (23535)
- UWS Crossover Truck Tool Box, 54", EC10081 (EC10081)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-005 (003-RYTHCY-005)
- UWS Lock Crossover Truck Tool Box, 72", EC10033 (EC10033)
- UWS Tote Box, EC20101 (EC20101)
- UWS BLACK/30IN SINGLE LID CHEST BOX (TBC-30-BLK)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58 (FWB-58)
- UWS SlmLn Crssvr Trck Tool Box, 63", TBS-63-SL (TBS-63-SL)
- Uws Truck Bed & Tailgate Accessories