Shop All Truck Boxes
Uws
36" Low Profile Side Mount Truck Tool Box, Black, Includes: Legs
Mfr # EC30363
Zoro # G0353779
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/8"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 2.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC30363
- Zoro # G0353779
- UPC # 672078082969
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 14-3/8" |
Height | 11-3/4" |
Length | 36-3/4" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 2.3 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Push Button Lock |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket |
Item | Truck Side Tool Box,Low Prfl,36",EC30363 |
Description
Truck Side Tool Box,Low Prfl,36 In.,EC30363
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 4 x Emergency Escape Safety Hammers w/Window Breaker, Seat Belt Cutter (T07021B)
- ITP TIRES ITP Mud Lite XTR 27x11-14 (IT560372)
- VELVAC 2020Xg, R, H/R, H/M, Express, 96"Ltd, Wt (716390)
- RHINO-RACK ROOF RACK ACCESSORY - WIND FAIRING 50IN (RF4)
- UWS Wheel 5th Truck Tool Box, 58", EC20092 (EC20092)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA-B (TBSD-72-LBTA-B)
- UWS Slm-Lne Crossover Trck Tool Box, 72", EC10871 (EC10871)
- UWS UTV Side Tool Box, Polaris Rngr, EC10993 (EC10993)
- UWS Drawer Truck Tool Box, 18", EC20021 (EC20021)
- UWS Crossover Truck Tool Box, 54", EC10101 (EC10101)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735133)
- Uws Truck Bed & Tailgate Accessories