Shop All Truck Boxes
Uws
36" Low Profile Side Mount Truck Tool Box, Aluminum
Mfr # EC30361
Zoro # G0353742
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/8"
- Body Material Aluminum
- Finish Bright
- Capacity 2.3 cu. ft.
- Includes Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC30361
- Zoro # G0353742
- UPC # 672078082945
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 14-3/8" |
Height | 11-3/4" |
Length | 36-3/4" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 2.3 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Push Button Lock |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket |
Item | Truck Side Tool Box,Low Prfl,36",EC30361 |
Description
Truck Side Tool Box,Low Prfl,36 In.,EC30361
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS369PTCR-6-4)
- UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-69-A-BLK)
- A & I PRODUCTS Pulley 10" x10" x1" (A-PLW10)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3 x 5-7/8 In (BF7531)
- UWS Gll Wng Crossover Trck Tool Box, 72", EC10071 (EC10071)
- UWS Double-Door Dog Box, 48" x 48", DB-4848 (DB-4848)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL506 (KEYSL506)
- UWS 48" Low Profile Side Mount Truck Tool Box, Black (EC30203)
- UWS TOTE BOX 20 X 10 X 10 (TB-2)
- UWS BLACK/63IN SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-BLK)
- BUYERS PRODUCTS 48x18x18 Aluminum Barn Door Underbody Truck Tool Box w/ SS Doors Double Barn Door, Cam Lock Hardware (1763103)
- Uws Truck Boxes