Shop All Truck Boxes
Uws
34" Low Profile Trailer Tongue Truck Box, Black
Mfr # EC20422
Zoro # G0353569
product price: $543.95
/ea
Free Shipping & Returns
$543.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 2.9 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20422
- Zoro # G0353569
- UPC # 672078082273
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 17" |
Height | 13" |
Length | 34-5/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 2.9 cu. ft. |
Mounting Type | Trailer Tongue |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Trailr Tongue Box,Low Profle,34",EC20422 |
Description
Trailr Tongue Box,Low Profle,34 In.,EC20422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DONALDSON Rubber HUMP (P105608)
- A & I PRODUCTS Glass, Door, Rear 41.5" x34" x2.25" (A-3233051R1)
- GATES Radiator Cap, 31527 (31527)
- UWS Drver-Side Truck Tool Box, 48", FW-48-DS-D (FW-48-DS-D)
- UWS Crossover Truck Tool Box, 72", EC10603 (EC10603)
- UWS Crossover Truck Tool Box, 69", EC10503 (EC10503)
- UWS Crossover Truck Tool Box, 63", EC10261 (EC10261)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-B (TBS-69-LP-PH-B)
- UWS Drawer Truck Tool Box, 18", DS-18 (DS-18)
- CRESCENT JOBOX 58 1/2" Aluminum Innerside Truck Box (PAN1442000)
- Uws Truck Bed & Tailgate Accessories