Uws

100-Gallon Rectangle Steel Transfer Tank, ST-100-RT-W


product price: $761.95
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Uws
  • MFR # ST-100-RT-W
  • Zoro # G7823698
  • UPC #
    672078084529
  • Country of Origin United States
  • Category Transfer Tanks

Description

A UWS steel transfer tank is the perfect way to outfit your truck for working on the farm, the construction site or other tough jobs. It allows you to safely and effectively transport non-flammable liquids -- such as chemicals, pesticides, diesel fuel or even water -- to other vehicles and equipment. This 100-gallon steel rectangle transfer tank is constructed from 14-gauge steel, welded into a single piece to eliminate leaks. It features a lockable, commercial-grade, vented cap for easy filling and a drain plug for convenient emptying. It is also equipped with lifting hooks on the back for easier moving in and out of the bed of your truck, as well as welded mounting tabs for secure installation (mounting hardware not included; remove all liquid contents prior to tank relocation). All UWS steel transfer tanks are built for safety, featuring internal baffles to resist sloshing and promote an even flow of liquids. They are also 100% pressure-tested for safety. This particular 100-gallon steel transfer tank comes with a white powder coat finish for excellent corrosion resistance. NOTE: This tank is DOT-compliant for transporting Class 3 combustible fuels only, such as diesel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.