Uwater

Fitness Technologies UWater 90315 Waterproof FM Radio


product price: $93.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Uwater
  • MFR # 90315
  • Zoro # G104131379
  • UPC #
    855692002371
  • Country of Origin China
  • Category Radios

Description

Uwater Swim Radio is a completely - waterproof underwater companion! Get your groove on while you swim laps at the local pool... this Uwater Swim Radio locks out moisture so you can enjoy your favorite tunes, sports talk, or MORE while you get exercise! Perfect for anything from jogging to sauna, shower or on the beach too! This micro-sized entertaining clips securely onto a headband, armband, bathing suit or goggles for go-anywhere listening pleasure! State-of-the-art micro circuitry technology provides clear reception indoor and outdoors, worldwide; Continuous play time 6-8 hours; Twist and lock earphones jack completes blocks out moisture while providing crucial long-term protection against corrosion and saltwater; 1" easy-to-read LCD for clear visibility in any water environment; Advanced digital PLL FM receiver: 88-108 Mhz; Precision tuning (manual or automatic); Built-in high performance (1,000+ cycles) Li-ion rechargeable battery; IPX8 waterproof certification (down to 10 ft. underwater); Stainless steel backplate; Single port system for both audio and charge; Comes with high-speed USB cable for charging connection; Comes with 20" stereo headphones with 4 sets of ear tips (XL, L, M, S); Order yours today! Uwater Swim Radio
  • Advanced Digital PLL FM Receiver 88 - 108 MHz
  • Precision Tuning (Manual or Automatic)
  • Full-Range Digital Volume Adjustment
  • 19-Station Presents, Easy Setting and Recall
  • Large Screen 1" (2.5 cm)) Highly Visible LCD
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.