Shop All Floor Jacks
Uview
Heavy Duty Airlift
Mfr # 550500HD
Zoro # G7458635
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Versatile Cone Adapter
- Application HD Cooling Systems
- Type Airlift II
- For Use With Trucks, Buses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uview
- MFR # 550500HD
- Zoro # G7458635
- UPC # 628604004080
- Country of Origin China
- Category Floor Jacks
Details
Item | Heavy Duty Airlift |
Features | Versatile Cone Adapter |
Application | HD Cooling Systems |
Type | Airlift II |
For Use With | Trucks, Buses |
Description
Heavy Duty Airlift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MEC 6156 Hydraulic Filter Replacement (MF0057995)
- RONSTAN S30 HLBlock Single (RF30100HL)
- WIX FILTERS Fuel Filter #Wix 33674 (33674)
- BALDWIN FILTERS Fuel/Water Separator W/Drain (BF7591-D)
- UNITEC RakJakâ„¢ 2-Ton Pneumatic Jack (DBT2)
- MASON INDUSTRIES Wedge Jack 3000 Lbs Capacity - 6"L x 3-1/2"W x 1-1/8"H (WJ2A)
- HEIN-WERNER 10 Tons Air Operated End Lift 46" Max. Lifting H., 12-1/2" Min. Lifting H (HW93690)
- STROMBERG CARLSON Stromberg Carlson JSC-24-IND Scissor Jack - 24 in., 5000 lbs. (JSC-24-IND)
- K-TOOL INTERNATIONAL 2T Extra Long Low Profile Service Jack (KTIXD63105)
- OMEGA Air Over Hydraulic Flr Jack, 10Ton (22101C)
- GKS-PERFEKT Hydraulic Forklift Jack, G5 (1-10189)
- Uview Jacks