Shop All Light Fixture Parts
Uvdi
Mounting Rail, PK2
Mfr # MR-96
Zoro # G1933136
product price: $67.99
/pk 2, $34.00/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vm-18-120-01, Vm-24-120-01, Vm-36-120-01
- Standards ISO 9001
- Type Ultraviolet Fixture Accessories
- Primary Color Silver
- Material of Construction Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uvdi
- MFR # MR-96
- Zoro # G1933136
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Nominal Height | 1/2 in |
Height (In.) | 1/2 |
Nominal Width | 2 in |
Length (In.) | 98 |
Width (In.) | 2 |
Overall Height | 1/2 in |
Overall Width | 2 in |
Details
Item | Mounting Rail |
For Use With | Vm-18-120-01, Vm-24-120-01, Vm-36-120-01 |
Standards | ISO 9001 |
Type | Ultraviolet Fixture Accessories |
Primary Color | Silver |
Material of Construction | Galvanized Steel |
Description/Special Features | Mounting rail constructed with corrosion resistant G90 metal. Designed to be mounted horizontally and allow 18 in , 24 in & 36 in UV fixtures to slide on and plug n play together with the Hard Wire Module creating a powerful blanket of microbial disinfection. |
Warranty | 1 yr |
Includes | (2) 8 ft Lengths per Box |
Finish | Unfinished |
Color | Gray |
Description
Mounting Rail, For Use With Vm-18-120-01, Vm-24-120-01, Vm-36-120-01, Overall Width 2 in, Overall Height 1/2 in, Includes (2) 8 ft Lengths per Box, Finish Unfinished, Color Gray, Standards ISO 9001, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- ILC Replacement for Naed 54726 replacement light bulb lamp (54726 NAED)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- ILC Replacement for Feit Electric Esl14tm replacement light bulb lamp (ESL14TM FEIT ELECTRIC)
- DALS Junction box for 120V Series (6000-JB)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- ZORO SELECT Replacement Ballast (WM01 BALLAST)
- WESTGATE SCL-CS18/5AUXILIARY Y CONNECTOR FOR AIRCRAFT SUSPENSION CABLE (SCL-CS18/5)
- ELCO LIGHTING Sign Hanger Track Accessory (EP813BZ)
- Uvdi Light Fixture Parts