Shop All Light Fixture Parts
Uvdi
Hard Wire 120V Module
Mfr # HWR-120V
Zoro # G0499527
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VM-18-120-01, VM-24-120-01, VM-36-120-01
- Material of Construction Stainless steel
- Includes Plug n Play Connections
- Width (In.) 3-3/4
- Description/Special Features 24 in & 36 in UV fixtures which slide on and plug n play together with the Hard Wire Module creating a powerful blanket of microbial disinfection., Hard Wire Module is used in conjunction with 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uvdi
- MFR # HWR-120V
- Zoro # G0499527
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Width (In.) | 3-3/4 |
Length (In.) | 3-3/4 |
Nominal Height | 2 1/2 in |
Nominal Length | 7 in |
Height (In.) | 2-1/2 |
Nominal Width | 3 3/4 in |
Overall Length | 7 in |
Overall Width | 3 3/4 in |
Overall Height | 2 1/2 in |
Details
Item | Hard Wire 120V Module |
For Use With | VM-18-120-01, VM-24-120-01, VM-36-120-01 |
Material of Construction | Stainless steel |
Includes | Plug n Play Connections |
Description/Special Features | 24 in & 36 in UV fixtures which slide on and plug n play together with the Hard Wire Module creating a powerful blanket of microbial disinfection., Hard Wire Module is used in conjunction with 18 in |
Standards | ISO 9001 |
Primary Color | Silver |
Warranty | 1 yr |
Material | Stainless Steel |
Type | Ultraviolet Fixture Accessories |
Voltage | 120V |
Description
For Use With VM-18-120-01, VM-24-120-01, VM-36-120-01, 7 in Overall Length, 3 3/4 in Overall Width, 2 1/2 in Overall Height, 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- GLOBAL INDUSTRIAL 4' LED Vapor Tight Fixture, 40W, 120-277V, 4400 Lumens, 0-10V Dimming, IP65 (501734)
- ILC Replacement For HALCO 84028 (84028)
- ILC Replacement for Atlantic Ultraviolet 05-6011 replacement light bulb lamp (05-6011 ATLANTIC ULTRAVIOLET)
- UVDI Mounting Rail, PK2 (MR-96)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60539)
- ILC Replacement For LIGHT BULB LAMP, B254PUNVHBD (B254PUNVHB-D)
- COOPER LIGHTING 4PK Trim Repl Spring (RS7H)
- JANDORF Lamp Loop (60242)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- MIDWEST FASTENER #8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK (64596)
- Uvdi Light Fixture Parts