Shop All Air Cleaners and Accessories
Uv Aire
Air Purifier, 120V AC, 0.5A, White,
Mfr # UV-18
Zoro # G8339537
product price: $223.80
/ea
Free Shipping & Returns
$223.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Single UV-C lamp
- Width 0 to 10 in
- Voltage 120 V AC
- Height 0 to 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uv Aire
- MFR # UV-18
- Zoro # G8339537
- UPC # 090747920204
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 0 to 10 in |
Overall Width | 4 in |
Overall Height | 8 1/2 in |
Overall Dimensions - H x W x D | 8 1/2 in X 4 in X 3 1/2 in |
Duct Insertion Length | 18 in |
For Duct Cut-Out Height | 1 in |
Compatible HVAC System Size | 1.5 to 5 tons |
For Duct Cut-Out Width | 1 in |
For Duct Cut-Out HxW | 1 in x 1 in |
Fits HVAC System Size | Up to 5 tons |
Overall HxWxD | 8 1/2 in x 4 in |
Overall H x W x D | 8 1/2 in x 4 in |
Description
Air Purifier, Compatible HVAC System Size 1.5 to 5 tons, Voltage 120 V AC, Maximum Air Flow Capacity 5000 cfm, Number of UV-C Bulbs 1, Duct Insertion Length 18 in, Maximum Coverage Area 5,000 sq ft, Removes Mold, Bacteria, Viruses, For Duct Cut-Out Height 1 in, For Duct Cut-Out Width 1 in, Air Cleaning Method Ultraviolet Light, Amperage 0.5 A, Frequency 60 Hz, Germicidal Efficiency 90 Percent, Housing Color White, Includes Gasket, Includes Mounting Hardware Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Ceiling Fan Box Pan (77700CC)
- REZNOR Venter Motor, 208/230V with Capacitor (161416)
- DAYTON Intake Guard (41NL12)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 1", 4 Pack (FB12X18_4)
- UV AIRE Air Purifier, 120V AC, 0.5A, White, 30 W (UV-16/120)
- ZORO SELECT Air Cleaner, 296 cfm, 38 W, Freestanding (793K20)
- KOCH Filter, HEPA99.97, Prtcl, 24x30x12 (H68G1X1)
- EXTRACT-ALL Hood, Acrylic Finish, For Use With 2DBV6 (SO-987-2)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- ILIVING Three-Speed Fan Air Filtration System with Remote, Ceiling Hung or Portable on Wheels, 1025 CFM (ILG8AF8000)
- PARKER VIRGINIA Cleaner, Cell (ECC)
- Uv Aire Air Cleaners and Accessories