Shop All Air Cleaners and Accessories
Uv Aire
Air Purifier, 120V AC, 0.5A, White, 30 W
Mfr # UV-16/120
Zoro # G8337717
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Type Single UV-C lamp
- Width 0 to 10 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uv Aire
- MFR # UV-16/120
- Zoro # G8337717
- UPC # 090747922017
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 0 to 10 in |
Overall Height | 4 1/2 in |
Overall Width | 5 1/2 in |
Overall Dimensions - H x W x D | 4 1/2 in X 5 1/2 in X 4 1/2 in |
Duct Insertion Length | 16 in |
For Duct Cut-Out Width | 1 in |
Overall HxWxD | 4 1/2 in x 5 1/2 in |
For Duct Cut-Out HxW | 1 in x 1 in |
Compatible HVAC System Size | 1.5 to 5 tons |
Fits HVAC System Size | Up to 5 tons |
For Duct Cut-Out Height | 1 in |
Overall H x W x D | 4 1/2 in x 5 1/2 in |
Description
Air Purifier, Compatible HVAC System Size 1.5 to 5 tons, Voltage 120 V AC, Maximum Air Flow Capacity 5000 cfm, Number of UV-C Bulbs 1, Duct Insertion Length 16 in, Maximum Coverage Area 5,000 sq ft, Removes Viruses, Bacteria, Mold, For Duct Cut-Out Height 1 in, For Duct Cut-Out Width 1 in, Air Cleaning Method Ultraviolet Light, Amperage 0.5 A, Frequency 60 Hz, Housing Color White, Includes Power Cord, UV-Aire Ballast Assembly, UVC Light Shield, Includes Mounting Hardware Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- STIEBEL ELTRON Infrared Radiant Heater, 120v, 1500W W (CIR 150-1 1)
- ILC FILTER 22X30X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 215 X 295 X 075 MADE IN THE USA (WY-0QC3-4)
- UV AIRE Air Purifier, 24V AC, 0.5A, White, 30 W (UV-16/24)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets and 3-Stage Filter System (X-2480A BLUE)
- IDEAL IDEAL Health AP80 PRO Wall Kit (AP80, Fi (IDEAP0080WKH)
- TRION Media Air Cleaner (AIR BEAR SUPREME 16x25)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- HONEYWELL Air Purifier 4Spd Blk Hw (HFD310)
- Uv Aire Air Cleaners and Accessories