Shop All Cabinet Handles & Pulls
Utopia Alley
Utopia Alley Steffi Polished Gold Drop Ring Cabinet Hardware
Mfr # HW267PLGD021
Zoro # G904002886
product price: $20.69
/ea
$20.69
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
- Brand Utopia Alley
- MFR # HW267PLGD021
- Zoro # G904002886
- UPC # 815011028178
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
This decorative cabinet knob with drop ring is a great accent for your transitional deco or eclectic decor! Use in your kitchen bath office or any cabinet or drawer in your home!Adds style and functionality to your cabinets and drawers.High density die-cast zinc construction.Hand-finished in a polished gold tone.Mounting hardware included for ease of installation.USA/Woman Owned and Operated Free & Fast Shipping.Utopia Alley quality cabinet hardware is manufactured with die-cast zinc and hand finished to our highest standards. We take pride in our Italian designs with American engineering.Size:1 1/4" L x 0.6" D x 2 1/2" H
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
- KABA ILCO Key Blank, NS, 1A1K1, Best, PK50 (1A1K1)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- E900 HARDWARE P530 30 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P530)
- SPEC Compression Spring Music Wire, PK5, C01250181000M (C01250181000M)
- OMNIA Center to Center Modern Twisted Cabinet Pull Satin Nickel 6-5/8" (9009/170.15)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-95/M)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull (527-160SBZ)
- RICHELIEU HARDWARE 3 3/4-inch to 5 1/16-inch (96 mm to 128 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP73096900)
- MNG 5" Striped Pull, Satin Antique Nickel (16121)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Polished Brass Torino Cabinet Wire Pull (S271-4PB)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center, 10PK (H077854BGB-10B)
- Utopia Alley Cabinet Handles & Pulls