Shop All Desks
Utopia Alley
Utopia Alley SH2BK Collapsible Fold Down Desk Table; Black
Mfr # SH2BK
Zoro # G003922863
product price: $181.99
/ea
Free Shipping & Returns
$181.99
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
- Brand Utopia Alley
- MFR # SH2BK
- Zoro # G003922863
- UPC # 758277906029
- Country of Origin China
- Category Desks
Description
This mountable wall cabinet with a stylish chalkboard front easily folds out (Murphy bed style) and converts into a convenient workspace that is perfect for your computer usage scrapbooking crafting sewing paying bills homework and so much more! Also can use as a bar or serving table when you have company!_ The front of the cabinet is a chalkbaord and when opened there are multiple storage units to keep your belongings.Chalkboard folds up neatly and compactly.Convenient wall mount design.Storage area with varied shelf sizes for organization.Laminated MDF construction.Product Size:When folded framed chalkboard dimensions are 19.7" L x 7" D x 31.5" HDesk is 18" L x 29" H Overall 19.7" L x 36" D x 60" H when fully opened.USA/Woman Owned and Operated Free & Fast Shipping.
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
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- UTOPIA ALLEY Collapsible Fold Down Desk Table & Wall Cabinet with Chalkboard & Bottom Shelf, White (UT585488)
- UTOPIA ALLEY Utopia Alley SH3WW Collapsible Fold Down Desk Table & Wall Cabinet with Chalkboard & Bottom Shelf; White (SH3WW)
- UTOPIA ALLEY 31.5 x 7 x 31.5 in. Fold-Out Convertible Desk with Large Storage Cabinet, White (UT585496)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- HON Pedestal Desk, 30" D X 48" W X 29.5" H (HP3251R.N.S)
- SAUDER Hammond Credenza Co A2 , Durable, 1 in. thick top surface to display home decor, lamps or books (428247)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- Utopia Alley Desks