Shop All Clocks
Utopia Alley
Utopia Alley Roman Round Clock Distressed White 24" Diameter
Mfr # CL0009WW108
Zoro # G903879601
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utopia Alley
- MFR # CL0009WW108
- Zoro # G903879601
- UPC # 815011023258
- Country of Origin China
- Category Clocks
Description
This high-quality vintage style wall clock with a distressed metal Roman numeral clock face will add style...and allow you to be timely! Its large size and unique look will be sure to make a statement. Use in your living room dining area foyer or bedroom as a great decor accent! It makes for a great wedding shower or housewarming gift too!Solid iron metal constructionFive color options: Bronze distressed white distressed light sea green gray navy blue and gold. These colors go well with rustic and traditional decorsPowered by 1 AA battery (batteries not included)No cords or wiring!USA/Woman Owned and Operated Free & Fast Shipping.Size:24" Diameter: 23.6" L x 2" D x 23.6" H8.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- CLEANREST Mattress Encasement, Full 54x75x9-18 (845168015479)
- DMI Waterproof Sheet, Twin, 72x36", Wht, Flat (560-8037-0023)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- IHOME Wireless Charging Alarm Clock (HW5B)
- REGISTRY Alarm Clock, (HC1)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- SCHOOL SMART CLOCK - WALL 10 INCH - WHITE DIAL/BLACK FRAME (SSG-0002)
- WESTCLOX WALL CLOCK 14""PLASTIC (32189A)
- LA CROSSE TECHNOLOGY Wood Wall Clock, 10" (404-2625)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- Utopia Alley Clocks