Shop All Clocks
Utopia Alley
Utopia Alley Oversized Roman Round Wall Clock -28" Diameter Multi-Tone Wood finish
Mfr # CL34BK
Zoro # G803879565
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utopia Alley
- MFR # CL34BK
- Zoro # G803879565
- UPC # 815011027331
- Country of Origin China
- Category Clocks
Description
This high-quality rustic metal wall clock with a wooden clock face will add style...and allow you to be timely! The open structure of this clock lets your wall color shine through and really make it pop! Its large size and unique look is sure to make a statement. Use in your living room dining area foyer or bedroom!Great decor accent for any farmhouse rustic or traditional styleWooden clock face bolted atop a dark metal framePowered by 1 AA battery (batteries not included)No cords or wiring!Size:28" DiameterUSA/Woman Owned and Operated Free & Fast Shipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- GLOBAL EQUIPMENT Interion® Gaming Chair, Antimicrobial, High Back, Black/Ruby Red (HX-81689H-6)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- CHARLES LEONARD Wall Clock, 14in Thinline Quartz (76820)
- INFINITY INSTRUMENTS Blanc Fleur Aged Bronze Clock - 15in Round Aged Bronze Finish Case, Water Resistant (13377BZ-C)
- REGISTRY Clock, Analog, Black (T350B)
- WESTCLOX Westclox 461861 Ventura Wall Clock- Black (6286512)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Multicolor (QI004149.MC)
- UNIQUE ACCESSORIES Unique Accessories 25211 Onyx Digital Clock (155759)
- Utopia Alley Clocks