Shop All Decorative Mirrors
Utopia Alley
Utopia Alley MR2SS 31.5 in. Martique Distressed Wood Decorative Mirror; Silver
Mfr # MR2SS
Zoro # G103702280
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utopia Alley
- MFR # MR2SS
- Zoro # G103702280
- UPC # 758277906746
- Country of Origin China
- Category Decorative Mirrors
Description
This traditional wood decorative mirror will highlight your decor with its unique style and quality MDF construction. Decor accent for living room bedroom dining room study foyer or hallway. Mounting clips are on the back for easy surface hanging. Mounting hardware not included. Product Size 31.5" H x 15.8" W x .6" D Product Weight: 9.4 Pounds.Work your eclectic or traditional setting with this accent of style.Quality construction of plate glass mirror and MDF wood.Mounting clips on the back for easy surface hanging. Mounting screws not included.Mirror is also distressed as seen in the pictures to match the frame.Measures 31.5" H x 15.75" W x 0.78" D.USA/Woman Owned and Operated Free & Fast Shipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- COMFORTCORRECT Rectangular Metal Frame Mirror, Brushed Gold (CO2797727)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- SEKKUSU FURNITURE 24 x 36 in. Frameless Beveled Oval Wall Mirror - 1 in. Beveled Edge (SE1536933)
- EMPIRE ART DIRECT Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror (MOM-20025C-2436)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- TYC PRODUCTS MIRROR (5280732)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- Utopia Alley Decorative Mirrors