Shop All Desks
Utopia Alley
Utopia Alley Fold-Out Wall Mount Desk with Storage Cabinet and Shelves White
Mfr # SH0071PAWW011
Zoro # G403922913
product price: $222.99
/ea
Free Shipping & Returns
$222.99
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
- Brand Utopia Alley
- MFR # SH0071PAWW011
- Zoro # G403922913
- UPC # 815011029311
- Country of Origin China
- Category Desks
Description
This mountable wall cabinet with a stylish chalkboard front easily folds out (Murphy bed style) and converts into a convenient workspace that is perfect for your computer usage scrapbooking crafting sewing paying bills homework and so much more! Also can use as a bar or serving table when you have company! The front of the cabinet is a chalkbaord and when opened there are multiple storage units to keep your belongings. Also has side shelves for extra storage.Chalkboard folds up neatly and compactlyConvenient wall mount designStorage area with varied shelf sizes for organizationLaminated MDF constructionNOTE: This item requires assembly (screwdriver needed)Easy to follow instructions included.USA/Woman Owned and Operated Free & Fast Shipping.Size:When folded framed chalkboard dimensions are 18.3" L x 7" D x 31.5" HOpen side shelves (on right) are 11.3" L x 6.4" DDesk is 30" L x 18" D x 30" H when openedOverall 60" H when fully openedCubbies are 3.5"H x 3.5" D x 2.5" W each (pictured in bottom left of cabinet)
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
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- UTOPIA ALLEY Utopia Alley SH3WW Collapsible Fold Down Desk Table & Wall Cabinet with Chalkboard & Bottom Shelf; White (SH3WW)
- UTOPIA ALLEY 31.5 x 7 x 31.5 in. Fold-Out Convertible Desk with Large Storage Cabinet, White (UT585496)
- UTOPIA ALLEY Collapsible Fold Down Desk Table & Wall Cabinet with Chalkboard & Bottom Shelf, White (UT585488)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- SAUDER Rock Glen Desk Blade Walnut , Small drawer features metal runners and safety stops (431599)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- Utopia Alley Desks