Shop All Rods and Hardware
Utopia Alley
Utopia Alley D44P 48-86 in. Curtain Rod with Decorative Round Finials - Pewter
Mfr # D44P
Zoro # G103797873
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utopia Alley
- MFR # D44P
- Zoro # G103797873
- UPC # 758277905497
- Country of Origin China
- Category Rods and Hardware
Description
This curtain rod is the perfect way to add style to your windows or sliding doors in any room Its uniquely designed finials will be the perfect way to add a traditional look to any room. Each curtain rod set is carefully checked for quality assurance.
Features- Adjustable length to fit different sized windows or doors
- Comes with mounting hardware including screws, anchors, and installation instructions
- Finished in a pewter tone
- Screwdriver and drill
- Color: Pewter
- Shape: Round
- Size: 3/4" Diameter of Rod
- Adjustable Length: 48"-86"
- Weight: 2.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE INTL R21 15x93 Faced Batt (K1263)
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Towel Set-Blue (ST BTOWEL BL)
- TRADEMARK FINE ART Marie Anne Stas 'Two White Horses' Canvas Art, 30x47 (1X07867-C3047GG)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- UTOPIA ALLEY 0.75 in. Curtain Rod for 86-120 in. Windows, Nickel (D98N)
- UTOPIA ALLEY 48-86 in. Curtain Rod with Decorative Cap Finial - Bronze (D74RB)
- UTOPIA ALLEY Utopia Alley D38Z 86-120 in. Adjustable Curtain Rod with Round Finials - Black (D38Z)
- UTOPIA ALLEY 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (D94GD)
- UTOPIA ALLEY Utopia Alley D78Z 86-120 in. Curtain Rod with Decorative Cap Finial - Black (D78Z)
- UTOPIA ALLEY 48-86 in. Curtain Rod with Decorative Ball Finial - Bronze (D54RB)
- KENNEY MFG Kenney Waverly 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Black (KN80803NP)
- Utopia Alley Rods and Hardware