Shop All Rods and Hardware
Utopia Alley
Utopia Alley D28RB 0.62 in. Single Decorative Drapery Adjustable Curtain Rods for Windows 86 to 120 in. - Oil Rubbed Bronze
Mfr # D28RB
Zoro # G204013193
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utopia Alley
- MFR # D28RB
- Zoro # G204013193
- UPC # 758277907064
- Country of Origin China
- Category Rods and Hardware
Description
Features
- Diameter of the all metal rod is 0.62 inch and easily adjusts telescopically to fit windows
- Match it with any type of draperies, on your living room, bedroom, dining room, kitchen and more
- Tools required for installation screwdriver and drill
- Finished in an oil rubbed bronze tone
- Finish: Oil Rubbed Bronze
- Diameter of Rod: 0.62"
- Adjustable Length: 86"-120"
- Weight: 2.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- LANCASTER TABLE & SEATING LT Excalibur 27.5'' x 47.2'' Rectangular Bar Table with Letizia Finish and Two Outdoor Base Plates. (427TB522B3LE)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J599)
- UTOPIA ALLEY 0.75 in. Curtain Rod for 28-48 in. Windows, Black (D92Z)
- UTOPIA ALLEY 0.75 in. Curtain Rod for 86-120 in. Windows, Nickel (D98N)
- UTOPIA ALLEY Utopia Alley D32RB 28-48 in. Adjustable Curtain Rod with Round Finials - Bronze (D32RB)
- UTOPIA ALLEY Utopia Alley D78Z 86-120 in. Curtain Rod with Decorative Cap Finial - Black (D78Z)
- UTOPIA ALLEY 48-86 in. Curtain Rod with Decorative Cap Finial - Bronze (D74RB)
- UTOPIA ALLEY 48-86 in. Curtain Rod with Decorative Ball Finial - Bronze (D54RB)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Brushed Nickel (KN71608V1)
- Utopia Alley Rods and Hardware