Shop All Clocks
Utopia Alley
Utopia Alley CL9GY 24 in. dia. Round Roman Wall Clock; Gray
Mfr # CL9GY
Zoro # G903879113
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utopia Alley
- MFR # CL9GY
- Zoro # G903879113
- UPC # 758277905756
- Country of Origin China
- Category Clocks
Description
This high-quality vintage style wall clock with a distressed metal Roman numeral clock face will add style...and allow you to be timely! Its large size and unique look will be sure to make a statement. Use in your living room dining area foyer or bedroom as a great decor accent! It makes for a great wedding shower or housewarming gift too!Solid iron metal constructionFive color options: Bronze distressed white distressed light sea green gray navy blue and gold. These colors go well with rustic and traditional decorsPowered by 1 AA battery (batteries not included)No cords or wiring!USA/Woman Owned and Operated Free & Fast Shipping.Size:24" Diameter: 23.6" L x 2" D x 23.6" H8.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- FLASH FURNITURE 4 Shelf Natural Birch & Poplar Book Display Stand (MK-STR800L-GG)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- HAMILTON BEACH COMMERCIAL Clock Radio, Hamilton Beach, H (HCR410)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417-INT)
- WESTCLOX WALL CLOCK MDRN BLACK 20in. (33324)
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- Utopia Alley Clocks