Shop All Clocks
Utopia Alley
Utopia Alley CL45WD 27 in. Metal Wall Clock with Black Frame & Wood Colored Panels
Mfr # CL45WD
Zoro # G103797682
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utopia Alley
- MFR # CL45WD
- Zoro # G103797682
- UPC # 758277906722
- Country of Origin China
- Category Clocks
Description
This high-quality classic industrial wall clock with a brushed metal finish clock face will add style...and allow you to be timely! Its large size and unique look will be sure to make a statement. Use in your living room dining area foyer or bedroom as a great decor accent! It makes for a great wedding shower or housewarming gift too!Precise non ticking Scanning Quartz Movement bring accurate time and silent environment.Solid iron metal constructionPowered by 1 AA battery (batteries not included)No cords or wiring!Size:27" L x 1.77" D x 27" HUSA/Woman Owned and Operated Free & Fast Shipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Full - 54"x75", 8" Depth (MM-54758-V-CVR)
- DESIGNS-DONE-RIGHT 4 x 6 in. Wood Boat Shaped Tabletop Picture Frame, Assorted Color - 3 Piece (DE4269595)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Full/Queen (122531)
- CHEF CRAFT Timer Digital White 2-1/2In (21239)
- INFINITY INSTRUMENTS Retro Round Hunter Green Wall Clock, 9.5 in. (10940HG)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- INFINITY INSTRUMENTS Time Keeper, Clock (90/RC14-1)
- TRADEMARK GAMEROOM Coca Cola Neon Clock - Delicious Refreshing - Two Neon Rings (coke-1400-v3)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 25655 Silver Table Alarm Clock (128876)
- Utopia Alley Clocks