Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Utility Pro
XL Full Zip Reversible Vest (Discontinued)
Mfr # UHV1001-XL
Zoro # G0166667
This Product is Discontinued
Key Features
- Color Lime
- Size XL
- ANSI Class 2
- Closure Type Zipper
- Number of Pockets with Closure 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV1001-XL
- Zoro # G0166667
- UPC # 809076037237
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Full Zip Reversible Vest,Hi-Vis,XL |
Color | Lime |
ANSI Class | 2 |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Men's |
Features | Dupont Teflon Fabric Protector, Reverses to 320GSM Black Poly Fleece |
Pockets | 0-3 |
Standards | ANSI 107 |
Fabric Construction | Solid |
Number of Outside Pockets | 3 |
Pocket Location | Below Left Chest, Below Right Chest, Left Chest |
Includes LED Lights | No |
Reflective Stripe Location | Chest, Waist |
Total Number of Pockets | 3 |
Description
Full Zip Reversible Vest,Hi-Vis,XL, ANSI Class 2, Vest Size XL, Gender Men's, Number of Pockets with Closure 3, Features Dupont Teflon Fabric Protector, Reverses to 320GSM Black Poly Fleece, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.