Shop All High Visibility Jackets & Coats
Utility Pro
Waterproof Bomber Jacket
Mfr # UHV575-XXL
Zoro # G1244673
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Size 2XL
- Color Hi-Viz Yellow
- Style Bomber
- Type Bomber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHV575-XXL
- Zoro # G1244673
- UPC # 809706137214
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Details
Item | Jacket |
Material | Teflon Fabric |
Color | Hi-Viz Yellow |
Style | Bomber |
Type | Bomber |
Lining Material | Fleece |
Water-Resistant | Yes |
Description
Class 3,3 Season Waterproof Bomber,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2009 Pk (198-R-09)
- NEVS IV Drug Line Label - Heparin/Heparin 7/8" x 3" Green w/Black (N-1711)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- CONDOR Medium Class 2 High Visibility Vest, Orange (11K782)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size M (UHV563-M-YB)
- UTILITY PRO Ladies Jacket, Hi-Vis, Lrg, Yellow/Nvy (UHV664-L)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size UHV575-XL (UHV575-XL)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-L (UHV821-L)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 3XL (UHV1004X-3XL)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Yellow/Green, M (C44122)
- Utility Pro High Visibility Jackets & Coats