Shop All Traffic Safety Vests and Apparel
Utility Pro
Small Ladies Class 2 Polyester Vest, Hi Visibility
Mfr # UHV662-S
Zoro # G0165678
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Nylon
- Closure Type Zipper
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV662-S
- Zoro # G0165678
- UPC # 809706126140
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Maximum Chest Size | 35 1/2 in |
Minimum Chest Size | 34 in |
Details
Item | Ladies Class 2 Polyester Vest,Hi Vis,S |
Color | Lime |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Zipper |
Gender | Women's |
Features | Liquid and Stain Repellency, Teflon Fabric Protector |
Standards | ANSI 107 |
Pockets | 0-3 |
Fabric Construction | Solid |
Reflective Stripe Location | Chest, Waist |
Total Number of Pockets | 0 |
Pocket Location | Left Waist, Right Waist |
Includes LED Lights | No |
Description
Ladies Class 2 Polyester Vest,Hi Vis,S, ANSI Class 2, Vest Size S, Gender Women's, Features Liquid and Stain Repellency, Teflon Fabric Protector, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Oxygen Sensor Kit, Ultima, Toxgard II (813723)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (KKC4-02-S)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG530M)
- UTILITY PRO 4XL/5XL Adjustable Class 2 Mesh Vest, Orange (UHV312XO-4XL/5XL)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 3XL (RVZ2410X3)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- PIP Hi-Visibility Vest, 8 Pockets, Org, L (302-0500-ORG/L)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5163)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- Utility Pro High Visibility Clothing