Shop All Traffic Safety Vests and Apparel
Utility Pro
S/M Adjustable Class 2 Mesh Vest, Orange
Mfr # UHV312O-S/M
Zoro # G0166579
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Solid
- Closure Type Hook-and-Loop
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHV312O-S/M
- Zoro # G0166579
- UPC # 809706146506
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Vest Size | M, S |
Details
Item | Adjustable Class 2 Mesh Vest,Orange,S/M |
Color | Orange |
ANSI Class | 2 |
Material | Solid |
Closure Type | Hook-and-Loop |
Gender | Men's |
Standards | ANSI 107 |
Features | Adjustable to Allow a Comfortable Fit Over a Shirt or a Jacket |
Expandable | Yes |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Fabric Construction | Solid |
Reflective Stripe Location | Chest, Waist |
Description
Adjustable Class 2 Mesh Vest,Orange,S/M, ANSI Class 2, Vest Size M, S, Gender Men's, Features Adjustable to Allow a Comfortable Fit Over a Shirt or a Jacket, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 090)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk25, Material: Adhesive Backed Vinyl (DL144BP25)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, XL. (72-400)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- UTILITY PRO S/M Adjustable Class 2 Mesh Vest (UHV312-S/M)
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, XL, Standards: ANSI 107 Class 2 (61765)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- 2W INTERNATIONAL Incident Command Vest, Green, Regular (IC100GR RG)
- PIONEER Ladies Mesh Back Vest, Green, Large (V1021860U-L)
- CONDOR Breakaway Vest, Yllw/Green, 2XL/3XL (53YN43)
- Utility Pro Workwear and Protective Clothing