Shop All High Visibility Jackets & Coats
Utility Pro
Prem Waterproof Rain Jacket, XXL
Mfr # UHVR642-XXL
Zoro # G0166201
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Size 2XL
- Color Yellow
- Fits Waist Size 44" to 46"
- Inseam 30" to 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHVR642-XXL
- Zoro # G0166201
- UPC # 809706178385
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Waist Size | 44" to 46" |
Details
Item | Prem Waterproof Rain Jacket,XXL |
Material | Teflon Fabric |
Color | Yellow |
Inseam | 30" to 32" |
Features | High Visibility ANSI 3; 7oz. Waterproof Shell with Taped Seams |
Gender | Men's |
Description
Prem Waterproof Rain Jacket,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 19-D322/XL Great White® 3GX® Dyneema® Diamond Blend Glove, PU Coated, XL (19-D322/XL)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 3" Gauntlet w/Impa, Size X2L (20-9-10753-X2L)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821T-LT (UHV821T-LT)
- UTILITY PRO Ladies Jacket, Hi-Vis, XL, Blk/Yellow (UHV668-XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size M (UHV1004-M)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, M, Reg (HVJS206)
- Utility Pro High Visibility Jackets & Coats