Shop All High Visibility Jackets & Coats
Utility Pro
Prem Waterproof Rain Jacket, XL
Mfr # UHVR642-XL
Zoro # G1244579
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Size Xl
- Fits Waist Size 40" to 42"
- Color Yellow
- Inseam 30" to 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHVR642-XL
- Zoro # G1244579
- UPC # 809706178378
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Waist Size | 40" to 42" |
Details
Item | Prem Waterproof Rain Jacket,XL |
Material | Teflon Fabric |
Color | Yellow |
Inseam | 30" to 32" |
Features | High Visibility ANSI 3; 7oz. Waterproof Shell with Taped Seams |
Gender | Men's |
Description
Prem Waterproof Rain Jacket,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (CCW2-05-XL)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- METACAULK Fire Barrier Putty, Bag, 7"W x 7"L x 1/8"D (66335)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 5XL (UHV1004X-5XL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821X-4XL (UHV821X-4XL)
- UTILITY PRO Polyester Windbreaker size (UHV600X-5XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-XXL (UHV821-XXL)
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- Utility Pro Workwear and Protective Clothing