Shop All High Visibility Jackets & Coats
Utility Pro
Prem Waterproof Rain Jacket, L
Mfr # UHVR642-L
Zoro # G0166098
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Size L
- Color Yellow
- Fits Waist Size 36" to 38"
- Inseam 30" to 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHVR642-L
- Zoro # G0166098
- UPC # 809706178361
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Waist Size | 36" to 38" |
Details
Item | Prem Waterproof Rain Jacket,L |
Material | Teflon Fabric |
Color | Yellow |
Inseam | 30" to 32" |
Features | High Visibility ANSI 3; 7oz. Waterproof Shell with Taped Seams |
Gender | Men's |
Description
Prem Waterproof Rain Jacket,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-W)
- ZORO SELECT Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow (Y10X60)
- MOLDEX Cartridge, Snap On/Off, OV, AG, CL, HC, SD, CD, HF, Yellow, 10 PK, NIOSH (8300)
- ZORO SELECT Traffic Cone Holder, Steel, 22 in H, 6 3/4 in W, Gray (1EKW2)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size 2XL (UHV562-2X-YB)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 5XL (UHV1004X-5XL)
- UTILITY PRO Polyester Windbreaker size (UHV600X-5XL)
- UTILITY PRO Waterproof Bomber Jacket (UHV575-XXL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL (UHV563-XL-YB)
- TINGLEY XL Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- Utility Pro Workwear and Protective Clothing