Shop All High Visibility Jackets & Coats
Utility Pro
Prem Waterproof Rain Jacket, 4XL
Mfr # UHVR642X-4XL
Zoro # G1244658
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Size 4Xl
- Fits Waist Size 52" to 54"
- Color Yellow
- Inseam 30" to 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHVR642X-4XL
- Zoro # G1244658
- UPC # 809706178408
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Fits Waist Size | 52" to 54" |
Details
Item | Prem Waterproof Rain Jacket,4XL |
Material | Teflon Fabric |
Color | Yellow |
Inseam | 30" to 32" |
Features | High Visibility ANSI 3; 7oz. Waterproof Shell with Taped Seams |
Gender | Men's |
Description
Prem Waterproof Rain Jacket,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676-VEND)
- ZORO SELECT Label Printer Ribbon, 2-3/8" W, 1476 ft. L, Black (35YP33)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S4DP-05-010)
- JACKSON SAFETY Over-the-Head Ear Muffs, 29 dB, H70 Vibe, Black (20775)
- UTILITY PRO High-visibility Polyester Hi-Vis Jacket size M (UHV427-M)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821X-4XL (UHV821X-4XL)
- UTILITY PRO Ladies Jacket, Hi-VisMed, Blk/Yellow (UHV668-M)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- UTILITY PRO Waterproof Bomber Jacket (UHV575-XXL)
- TINGLEY 3XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-3X)
- Utility Pro High Visibility Jackets & Coats