Shop All High Visibility Jackets & Coats
Utility Pro
Polyester Windbreaker size
Mfr # UHV600X-5XL
Zoro # G0132610
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Size 5XL
- Color Hi-Viz Yellow
- Type Hi-Vis
- Fits Chest Size 62" to 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV600X-5XL
- Zoro # G0132610
- UPC # 809076042231
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 62" to 64" |
Details
Item | Windbreaker |
Material | Teflon Fabric |
Color | Hi-Viz Yellow |
Type | Hi-Vis |
Lining Material | Tricot |
Water-Resistant | Water Repellant |
Description
Polyester Windbreaker,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS ANSI Shower and Eyewash Testing Kit (9011)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-Y)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-4-PK (7227-4-PK)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size UHV575-XL (UHV575-XL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size M (UHV563-M-YB)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821X-4XL (UHV821X-4XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 4XL (UHV1004X-4XL)
- UTILITY PRO Ladies Jacket, Hi-Vis, Lrg, Yellow/Nvy (UHV664-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXL)
- Utility Pro High Visibility Clothing