Shop All High Visibility Shirts & Sweatshirts
Utility Pro
PerimeterInsect Guard LS Hi-Vis Shirt, XXL
Mfr # UHV867-XXL
Zoro # G208640821
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Fabric Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHV867-XXL
- Zoro # G208640821
- UPC # 809706208730
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XXL |
Details
Material | Polyester |
Color | Yellow |
Fabric Weight | 1 |
Description
Hi-Vis Lime Shirts with embedded Perimeter Insect Guard repel insects through 50 industrial washings. Material is lightweight and breathable to prevent heat buildup. 4-oz. knit polyester also provides SPF 35 sun protection when dry and SPF 50 sun protection when wet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest, Size: Xl (SV4GSXL)
- SAVE PHACE Welding Beanie with Flames (3012510)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Espresso (D-36 Espresso)
- UTILITY PRO Ladies Class 2 Polyester Vest, XL (UHV662-XL)
- UTILITY PRO Ladies Class 2 Polyester Vest, L (UHV662-L)
- UTILITY PRO Class 3 Zip Hooded Softshell, Tall, L (UHV425T-YLW/BLK-LT)
- CARHARTT High Visibility Hooded Sweatshirt, L (104987-BOGLREG)
- PORTWEST Cotton Comfort T-Shirt S/S, S (S170)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, XL (9115-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-L)
- Utility Pro High Visibility Shirts & Sweatshirts