Shop All Traffic Safety Vests and Apparel
Utility Pro
Mesh Vest, Utility Pro-Hi Vis, 4XL
Mfr # UPA472X-4XL
Zoro # G1244457
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 4XL
- ANSI Class 2
- Material Solid Polyester
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UPA472X-4XL
- Zoro # G1244457
- UPC # 809076085337
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Details
Item | Mesh Vest,Utility Pro-Hi Vis,4XL |
Color | Lime |
ANSI Class | 2 |
Material | Solid Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Men's |
Stripe Color | Gray |
Features | Fluorescent Mesh |
Standards | ANSI 107 |
Reflective Stripe Color | Gray |
Number of Outside Pockets | 1 |
Total Number of Pockets | 1 |
Fabric Construction | Solid |
Reflective Stripe Location | Chest, Waist |
Pocket Location | Left Chest |
Includes LED Lights | No |
Description
Mesh Vest,Utility Pro-Hi Vis,4XL, ANSI Class 2, Vest Size 4XL, Gender Men's, Number of Pockets with Closure 0, Features Fluorescent Mesh, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 3 3In Vinyl Blk (30403)
- SIGNMISSION Warning Sign-Pinch Point-10in x 14in OSHA Safety Sign, 10" L, 14" H, WS-Pinch Point (WS-Pinch Point)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- UTILITY PRO 4XL/5XL Adjustable Class 2 Mesh Vest, Orange (UHV312XO-4XL/5XL)
- CONDOR Safety Vest, Yellow/Green, L/XL, Polyester (491T09)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R91)
- R&B FABRICATIONS Incident Command Safety Vest, Safety Ora (003L-OR-IC)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1055-3X)
- Utility Pro Workwear and Protective Clothing