Shop All Traffic Safety Vests and Apparel
Utility Pro
Medium Utility Pro-Hi Vis Mesh Vest
Mfr # UPA472-M
Zoro # G0166481
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Solid
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UPA472-M
- Zoro # G0166481
- UPC # 809076055545
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Details
Item | Mesh Vest,Utility Pro-Hi Vis,M |
Color | Lime |
ANSI Class | 2 |
Material | Solid |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Men's |
Stripe Color | Gray |
Features | Fluorescent Mesh |
Standards | ANSI 107 |
Total Number of Pockets | 1 |
Pocket Location | Left Chest |
Number of Outside Pockets | 1 |
Reflective Stripe Color | Gray |
Fabric Construction | Solid |
Includes LED Lights | No |
Reflective Stripe Location | Chest, Waist |
Description
Mesh Vest,Utility Pro-Hi Vis,M, ANSI Class 2, Vest Size M, Gender Men's, Number of Pockets with Closure 0, Features Fluorescent Mesh, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA N-Dex, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6005PFS)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-35-L-2394)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- UTILITY PRO 4XL/5XL Adjustable Class 2 Mesh Vest, Orange (UHV312XO-4XL/5XL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (VCL2MOX4)
- 3M Scotchlite Sfty Vest Ylw (94617-80030-PS)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-L (SV6GLOL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, L (75-3207-L)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2MLSZXL)
- Utility Pro High Visibility Clothing