Shop All Hoodies and Sweatshirts
Utility Pro
Lwt Birds Eye Pique Hoodie, Tall, XL
Mfr # UHV829T-XLT
Zoro # G1244603
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Color High Visibility Yellow
- Material Teflon Fabric Protector, Birdseye Fabric
- Fabric Weight 5-3/4 oz.
- Fits Chest Size 46" to 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV829T-XLT
- Zoro # G1244603
- UPC # 809706211525
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XLT |
Fits Chest Size | 46" to 48" |
Details
Item | Lwt Birds Eye Pique Hoodie,Tall,XL |
Color | High Visibility Yellow |
Material | Teflon Fabric Protector, Birdseye Fabric |
Fabric Weight | 5-3/4 oz. |
Gender | Men's |
Closure Type | Full Zipper |
Waterproof | Water Repellant |
Description
Lwt Birds Eye Pique Hoodie,Tall,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- ZORO SELECT Rain Jacket, Unisex, Green, M (C16720G M)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 3XL (9114-3X)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL (UHV425-XL-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UHV425-M-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL (UPA542-XXL-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, 2XL (46111315XXL)
- Utility Pro Workwear and Protective Clothing