Shop All Hoodies and Sweatshirts
Utility Pro
Lwt Birds Eye Pique Hoodie, Tall, 2XL
Mfr # UHV829T-2XLT
Zoro # G1244667
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Color High Visibility Yellow
- Material Teflon Fabric Protector, Birdseye Fabric
- Fabric Weight 5-3/4 oz.
- Fits Chest Size 50" to 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHV829T-2XLT
- Zoro # G1244667
- UPC # 809706211532
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XLT |
Fits Chest Size | 50" to 52" |
Details
Item | Lwt Birds Eye Pique Hoodie,Tall,2XL |
Color | High Visibility Yellow |
Material | Teflon Fabric Protector, Birdseye Fabric |
Fabric Weight | 5-3/4 oz. |
Gender | Men's |
Closure Type | Full Zipper |
Waterproof | Water Repellant |
Description
Lwt Birds Eye Pique Hoodie,Tall,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- GOLIGHT LED Retrofit Insert, 12VDC (15444)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-21016 (TC3-21016)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UHV425-M-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL (UPA542-XXL-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UPA542-L-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- GILDAN BRANDED APPAREL SRL LG BLK Full Zip Hoody (249603)
- Utility Pro Workwear and Protective Clothing