Shop All Hoodies and Sweatshirts
Utility Pro
Lwt Birds Eye Pique Hoodie, 4XL
Mfr # UHV829X-4XL
Zoro # G1244649
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color High Visibility Yellow
- Material Teflon Fabric Protector, Birdseye Fabric
- Fabric Weight 5-3/4 oz.
- Fits Chest Size 58" to 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHV829X-4XL
- Zoro # G1244649
- UPC # 809706205845
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 4Xl |
Fits Chest Size | 58" to 60" |
Details
Item | Lwt Birds Eye Pique Hoodie,4XL |
Color | High Visibility Yellow |
Material | Teflon Fabric Protector, Birdseye Fabric |
Fabric Weight | 5-3/4 oz. |
Gender | Men's |
Waterproof | Water Repellant |
Closure Type | Full Zipper |
Description
Lwt Birds Eye Pique Hoodie,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK41)
- CONDOR Belt, Lifting, L, Black (5T541)
- BROTHER Pre Cut Label Stock Roll (BMSLT46CAUT)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, L (COR1151)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UPA542-L-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL (UHV425x-4XBLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UPA542-M-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 3XL (V2570470U-3XL)
- Utility Pro Hoodies and Sweatshirts